£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Shank mounted bearing guided 90° template profiler
• Profilers with Shank mounted bearing guides to follow a template
• For use with router mounted above or below a table.
• A 3mm maximum overlap should be left before trimming.
• For profiling and rebating applications only.
• Not for plunge cutting/grooving.
Attribute | Value |
---|---|
Angle | 90° |
Brand | Trend |
Cutting Diameter | 15.9mm |
EAN | 5027654026274 |
ECLASS Code | 21010902 |
Finish/Coating | Uncoated |
Item | Router Cutters |
Length of Cut | 19.1mm |
MFR Part No. | 46/92X1/4TC |
Overall Length | 58mm |
Shank Diameter | 1/4in. |
Type | Bearing Guided Profiler |
UNSPSC Code | 27112821 |