£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Combination pierce and trim cutters.
• Pierce and cut out apertures in laminate worktops.
• Base of the cutter acting as a guide follower.
• Will trim bottom and top laminate simultaneously.
Specifications:
D. 12.7 / 1/2in.
C 24mm
C2. 24mm
Attribute | Value |
---|---|
Brand | Trend |
Cutting Diameter | 12.7mm |
EAN | 5027654009369 |
ECLASS Code | 21010902 |
Finish/Coating | Uncoated |
Item | Router Cutters |
Length of Cut | 24mm |
MFR Part No. | 47/50X1/2TC |
Shank Diameter | 1/2in. |
Type | Pierce and Trim Cutter |
UNSPSC Code | 27112821 |