£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
3/8" diameter HSS single flute for fast free cutting. Suitable for applications where cutting speed takes preference over finish. Often used by signwriters for cutting plastics and soft aluminium.
Features and Benefits
• Cutting diameter: 3/8"
• Shank size: 3/8"
• Flute: Straight
• Used by signwriters for cutting plastic and soft aluminium
Attribute | Value |
---|---|
Brand | Clico |
Compatible Materials | Plastic |
Cutting Diameter | 9.5mm |
ECLASS Code | 21010902 |
Item | Router Cutters |
Material | High Speed Steel |
MFR Part No. | 870 |
Number of Flutes | Single |
Shank Diameter | 3/8in. |
Type | Single Flute Cutter |
UNSPSC Code | 27112821 |