£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
For veining, panelling, 'V' grooving, bevelling & chamfering.
Attribute | Value |
---|---|
Brand | Trend |
Cutting Diameter | 12.7mm |
EAN | 5027654016596 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 12.7mm |
Material | Tungsten Carbide |
MFR Part No. | C044X1/4TC |
Overall Length | 53mm |
Shank Diameter | 1/4in. |
Type | V Groove |
UNSPSC Code | 27112821 |