£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Self-guiding cutters for rounding over edges do not require a side fence. They are supplied with two bearings. Use the larger bearing for a round-over. If the cutter is lowered, a top quirk can be produced. Bullnose mouldings can also be produced by taking a second pass from the opposite side of the workpiece.
(D= Cutting Diameter, C= Length of Cut, R= Radius)
Attribute | Value |
---|---|
Brand | Trend |
Cutting Diameter | 6.3mm |
EAN | 5027654016909 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 12.7mm |
Material | Tungsten Carbide |
MFR Part No. | C076X1/4TC |
Radius | 6.3mm |
Shank Diameter | 1/4in. |
Type | Rounding Over Bits |
UNSPSC Code | 27112821 |