£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Two flute Roman Ogee bits with ball bearing guide. Moulding suitable for items such as cabinets and table mantle tops.
Attribute | Value |
---|---|
Angle | N/A° |
Brand | Kennedy |
Compatible Materials | Cabinet Table Mantle Tops |
Cutting Diameter | 25.4mm |
EAN | 5036140342736 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 14.5mm |
Material | Tungsten Carbide |
MFR Part No. | RD04004 |
Overall Length | 53mm |
Radius | 4mm |
Shank Diameter | 1/4in. |
Type | Ogee Bits |
UNSPSC Code | 27112821 |