£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Two Flute Beading Bits with ball bearing guide. Tool will produce an ovolo mould to window frames, sashes and glazing bars. Cabinet doors and frames, trophy plaques/plinths, shelves, etc. Self guiding with ball bearing.
Attribute | Value |
---|---|
Angle | N/A° |
Brand | Kennedy |
Compatible Materials | Cabinet Door Frames Glazing Bars Sashes Window Frames |
Cutting Diameter | 25.4mm |
EAN | 5036140342729 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 11mm |
Material | Tungsten Carbide |
MFR Part No. | RP06004 |
Overall Length | 52mm |
Radius | 6.3mm |
Shank Diameter | 1/4in. |
Type | Beading Bits |
UNSPSC Code | 27112821 |