£324.00
Ex VAT
£388.80
Inc VAT
Product Details
Product Specification
D26203 900W (1/4") Variable Speed Plunge Router
• Full wave electronic speed control with feedback ensures the selected speed is maintained under any load for a consistent finish in all grades of timber, aluminium and plastics
• Variable speed control 16,000 to 27,000 which enables the router bit to be optimised for application
• Compact, light weight design that increase ease of use and user comfort
• Aluminium motor housing can be transitioned quickly to a fixed base attachment ( not included ) increasing the versatility of the machine
• Plunge base incorporates fine tune rod for precise depth adjustment
• Five position adjustable turret enables stepped or repeated plunge cuts
• Over moulded rubber handles provide a comfortable and secure grip
• Dual LED lights increase the visibility around the router bit during operation
• Multiple spindle lock detants enables quick and simple router bit change
Attribute | Value |
---|---|
Brand | DeWalt |
EAN | 5035048262252 |
ECLASS Code | 21050504 |
Includes | 17 mm spanner 8 mm collet (¼" GB) Centering Cone Dust extraction adapter Parallel fence |
Item | Corded Plunge Router |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | D26203-LX |
Model Number | D26203 |
No Load Speed | 16,000 - 27,000rpm |
Noise / Vibration Information | Hand/Arm Vibration 6.8 m/s2 Sound Power 88 dB(A) Sound Power Uncertainty 2.8 dB(A) Sound Pressure 77 dB(A) Sound Pressure Uncertainty 2.8 dB(A) Uncertainty K 1 (Vibration) 2.7 m/s² |
Plunge Depth | 55mm |
Power | 900W |
Power Source | Electric |
UNSPSC Code | 27112707 |
Voltage | 110V |
Weight | 2.69kg |