SKU:
MAK2755756X
MPN:
DRT50ZJ
£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
The Makita DRT50 router/laminate trimmer comes with a trimmer base which is a round base for smooth and fast cutting with an enlarged opening for excellent bit visibility.
Features and Benefits:
• Collet Capacity - 9.52mm (3/8") and 6.35mm (1/4").
• Plunge Capacity Trimmer 0-40mm.
• Plunge Capacity Plunge 0-35mm.
• Brushless motor.
• Soft start.
• Variable speed control dial.
• Constant speed control
• LED job light
• Push button with lock on/off
• Connectable to dust extractor
• Aluminium base for higher durability and accuracy.
• Aluminium housing.
• Shaft lock.
Collet Capacity - 9.52mm (3/8") and 6.35 (1/4")
Supplied With:
1 x MAKPAC CONNECTOR CASE (TYPE 4)
1 x Trimmer base
1 x Straight guide
1 x Dust nozzle for trimmer base
2 x Hex wrench
1 x Collet cone
1 x Template guide for trimmer
Bare Unit / Naked Machine only supplied without battery or charger
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Makita |
EAN | 0883818461108 |
ECLASS Code | 21050504 |
Height | 226mm |
Includes | 2 x Hex Key Collet Dust Nozzle for Trimmer Base Router Body Template Guide for Trimmer Trimmer Base Type 4 Makpac Carry Case |
Item | Cordless Palm Router |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DRT50ZJ |
Model Number | DRT50ZJ |
No Load Speed | 10,000 - 30,000rpm |
Noise / Vibration Information | Sound Pressure Level 78 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Cutting Grooves in MDF Ah 4.5 m/s² Vibration Uncertainty K 1.5 m/s² |
Number of Batteries Supplied | 0 |
Plunge Depth | 40mm |
Power Source | Battery |
UNSPSC Code | 27112707 |
Voltage | 18V |
Weight | 2.1kg |