SKU:
BCH2667466H
MPN:
06016B0072
£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Superior levels of control, thanks to compact & lightweight ergonomics. The small grip circumference makes it perfect for one hand use.
• Safe and comfortable tool guidance due to bit to tool formation and enlarged contact surface of food plate.
• Smooth and fast macro depth adjustment with fine adjustment and ability to lock the adjusted cutting depth.
• EC BRUSHLESS motor delivers up to 100% longer life time compared to Bosch power tool with a DC motor.
• Drop detection sensor stops the tool when dropped.
• Spindle lock for easy bit changes.
• added safety with finger barriers avoiding uncontrolled touches into running bits.
• 100% compatible - works with formerly named 10.8v Bosch Professional batteries and chargers, as well as the newly named 12v.
• Ultimate control of power - battery capacity indicator keeps you updated on remaining charge.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Bosch |
Collet Size | 6 8mm |
EAN | 3165140909822 |
ECLASS Code | 21050504 |
Height | 252mm |
Includes | 1x 6mm Collet Cone 1x GKF 12V-8 Router Body Only 1x Tool Wrench |
Item | Cordless Palm Router |
Length | 144mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 0 601 6B0 072 |
Model Number | GKF 12 V-8 |
No Load Speed | 13,000rpm |
Number of Batteries Supplied | 0 |
Plunge Depth | 0mm |
Power Source | Battery |
UNSPSC Code | 27112707 |
Voltage | 12V |
Weight | 1.1kg |
Width | 80 |