£284.00
Ex VAT
£340.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Ergonomic design with soft grip handles.
• Fast and accurate depth adjustment mechanism with metric and imperial scales.
• Variable speed motor with constant speed control.
• Dust extraction adapter included as standard.
• New fan design offers increased cutting efficiency to rout smoothly through hardwoods.
The M12V2 router is a high performance router with a host of innovative features. Its powerful motor with constant speed control and revolutionary fan design offer class-leading cutting performance, and a host of further enhancements ensure that the M12V2 is the router of choice for the professional woodworker.
The ergonomic design and soft grip handles make the M12V2 a pleasure to use. The convenient variable speed dial ensures the correct speed for the material can be selected. The router has a plunge depth of 65mm and a fast and accurate depth adjustment mechanism with metric & imperial scales.
By the removal of a spring in the depth adjuster, the router can be used on a bench stand. Dust bellows cover the router legs to keep them clean and maintain a smooth plunge. The 12.7mm (1/2 in) collet chuck grips bits firmly at all times, and a 6.35mm (1/4 in) collet is included to accommodate smaller bits.
The M12 V2 comes complete with a 30mm template guide, dust extraction adapter and moulded carrying case.
Attribute | Value |
---|---|
Brand | Hikoki |
EAN | 4966376295111 |
ECLASS Code | 21050504 |
Includes | 30mm Template Guide and Adaptor Carry Case Centering Gauge Dust Extraction Adaptor Straight Guide with Micro Adjuster Wrench |
Item | Corded Plunge Router |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | M12V2J1Z |
Model Number | M12V2 |
No Load Speed | 8,000 - 22,000rpm |
Noise / Vibration Information | Sound Power Level 94 dB(A) Sound Pressure Level 83 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Cutting Chipboard Ah 6.4 m/s² Vibration Uncertainty K 1.5 m/s² |
Plunge Depth | 65mm |
Power | 2000W |
Power Source | Electric |
UNSPSC Code | 27112707 |
Voltage | 240V |
Weight | 6.3kg |