£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
Features and Benefits:
• Lightweight & compact design.
• Variable speed motor with constant speed control.
• Adjustable handles can be set for optimum user comfort.
The Hikoki M12VE is a Variable Speed 1/2in Router ideal for trade professionals. The powerful M12VE router from Hikoki is a must for any kitchen fitter or carpenter.
The 1/2" collet capacity means it is compatible with an extremely large range of cutters. Compatible with most jigs when used with the supplied template guide.
Powerful enough to handle almost all types of wood. The 3 angle adjustable handles mean that the router is comfortable to use even for extended periods.
Attribute | Value |
---|---|
Brand | Hikoki |
EAN | 4966376295319 |
ECLASS Code | 21050504 |
Includes | 1/2" Collet Collet Wrench Parallel Guide Template Guide |
Item | Corded Plunge Router |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | M12VEJ6Z |
Model Number | M12VE |
No Load Speed | 8,000 - 22,000rpm |
Noise / Vibration Information | Sound Power Level 94 dB(A) Sound Pressure Level 83 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Cutting MDF Ah 8.9 m/s² Vibration Uncertainty K 1.5 m/s² |
Plunge Depth | 65mm |
Power | 2000W |
Power Source | Electric |
UNSPSC Code | 27112707 |
Voltage | 240V |
Weight | 6.3kg |