£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
Tool Features:
• Revolutionary new fan design offers increased cutting efficiency to rout smoothly through hardwoods.
• All new ergonomic design with soft grip handles.
• New fast and accurate depth adjustment mechanism with metric & imperial scales.
• Variable speed motor with constant speed control.
• Convenient variable speed dial on side handle.
• Improved collet chuck ensures bits are held securely
Attribute | Value |
---|---|
Brand | Hikoki |
Collet Size | 8mm |
EAN | 4966376295500 |
ECLASS Code | 21050504 |
Includes | Carrying Case Dust Extraction Adapter Straight Guide with Micro Adjuster Template Guide Wrench |
Item | Corded Plunge Router |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | M8V2J1Z |
Model Number | M8V2 |
No Load Speed | 11,000 - 25,000rpm |
Noise / Vibration Information | Sound Power Level 91 dB(A) Sound Pressure Level 80 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 4.7 m/s² Vibration Uncertainty K 1.5 m/s² |
Plunge Depth | 60mm |
Power | 1150W |
Power Source | Electric |
UNSPSC Code | 27112707 |
Voltage | 240V |
Weight | 3.6kg |