£86.99
Ex VAT
£104.39
Inc VAT
Product Details
Product Specification
POF1200AE
Powerful 1200W motor for demanding tasks in all types of wood. Material-specific preselection of the speed with setting wheel and accelerator switch. Easy and fast router bit changes due to integrated spindle lock. Easy, tool-free insertion of the template guide. Includes dust extraction port with dust bag, transparent chip guard protects against flying chips, ergonomic design with softgrip for convenient and safe working.
Attribute | Value |
---|---|
Brand | Bosch DIY |
Collet Size | 6 8mm |
EAN | 3165140451659 |
ECLASS Code | 21050504 |
Includes | Centring pin (2 609 200 310) Collets (3 pcs) Dust extraction adapter (2 600 499 077) Open-ended spanner (1 609 203 V40) Parallel guide (1 609 203 M85) Straight bit (8 mm diameter) (2 608 628 381) Template guide (2 609 200 138) |
Item | Corded Plunge Router |
Manufacturer Guarantee | Supplied with full Manufacturer's warranties |
MFR Part No. | 060326A170 |
Model Number | POF1200AE |
No Load Speed | 28,000rpm |
Noise / Vibration Information | Sound Power Level 106 dB(A) Sound Pressure Level 95 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 6.0 m/s² Vibration Uncertainty K 2.0 m/s² |
Plunge Depth | 55mm |
Power | 1200W |
Power Source | Electric |
UNSPSC Code | 27112707 |
Voltage | 240V |
Weight | 3.4kg |