£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
POF1400 ACE: Powerful 1400 watt motor for demanding tasks in all types of wood. Bosch SDS system enables easy, tool-free insertion of the template guide. Integrated work light - the workpiece is always well lit. Material-specific preselection of the speed due to Bosch Electronic with setting wheel and accelerator switch. Dust extraction port - for dust-free working. Outstanding ergonomic design with softgrip for convenient and safe working.
Attribute | Value |
---|---|
Brand | Bosch DIY |
Collet Size | 6 8mm |
EAN | 3165140451697 |
ECLASS Code | 21050504 |
Includes | 3 collets (6 mm, 8 mm and 1/4") Centring pin (2 609 200 310) Dust extraction adapter (2 600 499 077) Open-ended spanner (1 609 203 V40) Parallel guide (1 609 203 M85) Plastic case (2 605 438 643) Straight bit (8 mm diameter) (2 608 628 381) Template guide (2 609 200 138) |
Item | Corded Plunge Router |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 060326C870 |
Model Number | POF1400 ACE |
No Load Speed | 28,000rpm |
Noise / Vibration Information | Sound Power Level 106 dB(A) Sound Pressure Level 95 dB(A) Sound Uncertainty Level K 2.0 dB Vibration Emission Value Ah 6.0 m/s² (Routing) Vibration Uncertainty K 1.5 m/s² |
Plunge Depth | 55mm |
Power | 1400W |
Power Source | Electric |
UNSPSC Code | 27112707 |
Voltage | 240V |
Weight | 3.5kg |