£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
Genuine SIP desktop sand blast cabinet is ideal for all your finishing and cleaning applications. This machine quickly removes rust, paint and other unwanted debris from metal or wood surfaces. With a one piece seamless construction and automatic air shut off. This machine is ideal for all DIY users.
Average air consumption of 7 CFM.
External Dimension - 520 x 580 x 450mm (D x L x W)
Internal Dimension 500 x 470 x 370mm (D x L x W)
Attribute | Value |
---|---|
Air Consumption | 7 CFM |
Brand | SIP |
EAN | 5012713038688 |
External Dimensions | 520 x 580 x 450mm |
Internal Dimensions | 500 x 470 x 370mm |
MFR Part No. | 03868 |
Type | Sand Blasting Cabinet |
UNSPSC Code | 42152215 |