£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
KBDS230
Semi-portable and bench mounting, making it ideal for use in joiners and carpenters' workshops. For sanding hard and soft woods, most plastics and non-ferrous metals. Suitable for bevel sanding, flat surface sanding, end sanding and curved edge sanding. Tilting worktable (0 - 45°) and adjustable horizontal angle guide.
Power input: 250W.
Voltage: 230V.
Belt size: 25 x 762mm.
Disc size: 125mm diameter.
2x dust extraction outlets.
Supplied with:
1x 125mm P80 sanding disc,
1x 25 x 762mm P80 sanding belt.
Weight: 7.36kg.
Attribute | Value |
---|---|
Brand | Kobe Red Line |
EAN | 5036140248014 |
ECLASS Code | 21051390 |
Height | 300mm |
Includes | 1x125mm P80 Sanding Disc 1x25mmx762mm p80 Sanding Belt (2) Dust Extraction Outlets Adjustable Horizontal Guide |
Item | Corded Belt Sander |
Length | 450mm |
Model Number | BD22 |
Power Source | Electric |
UNSPSC Code | 27112704 |
Weight | 7.36kg |
Width | 313mmmm |