£163.77
Ex VAT
£196.52
Inc VAT
Product Details
Product Specification
W6VB3
Ideal for self-drilling/TEKS screws. Powerful motor. Soft protector around aluminum gear cover to prevent mark on works, and less heat conduction on hand from cover. Detachable nose piece. Comfortable soft grip handle.
Specifications:
Drywall/self drilling screw capacity: 6mm (1/4").
Wood screw capacity: (D)5.8mm x (L)50mm.
Power input: 620W.
No load speed: 0-2600/min.
Weight: 1.5kg.
With magnetic bit holder, sub stopper.
Available in 240V and 110V.
Attribute | Value |
---|---|
Brand | Hitachi Power Tools |
EAN | 4966376121380 |
ECLASS Code | 21050890 |
Power Source | Corded |
UNSPSC Code | 27112710 |