SKU:
DEW2726996T
MPN:
DCD805E2T-GB
£377.00
Ex VAT
£452.40
Inc VAT
Product Details
Product Specification
The DeWalt® brushless hammer drill driver kit delivers a powerful, two-speed operation. Ideal for demanding environments, this compact kit provides up to 90Nm of torque, while fifteen torque settings allow for versatile working.
Features and Benefits
• Supplied with PowerStack™ batteries for enhanced working time and power
• Ergonomic design features a rubber grip for enhanced comfort and control
• Intelligent trigger design provides a safer and more controlled stop-start function
• Two-speed, metal transmission provides a longer runtime and enhances tool life
• Steel belt hook provides convenient storage between uses
• Magnetic bit holder keeps bits close at hand for convenience
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-Ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
ECLASS Code | 21050190 |
Item | Hammer Drill |
Length | 177mm |
MFR Part No. | DCD805E2T-GB |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112703 |
Voltage | 18V |