£354.00
Ex VAT
£424.80
Inc VAT
Product Details
Product Specification
Powerful and durable, this heavy duty tool is designed for high performance drilling. Rotation stop mode makes it ideal for light chiselling applications in brick, soft masonry and concrete and for drilling anchors and fixing holes ranging from 4mm to 30mm into concrete, brick and masonry.
• 3 mode mechanism - Hammer & Rotary / Rotary only / Chisel only. Multi applications
• Anti vibration control - increased safety and longer trigger time
• Variable speed trigger - controlled drilling
• Optimised airflow - cooler gearbox for longer lifetime
• Brushless motor - improved application performance and power
• All-Metal Gearing
• Electronic Brake
• Lock-On Switch
• Single-Speed Variable & Reverse
• Replaceable Carbon Brushes
• Perform and Protect delivers minimal vibration at 10.0m/s², reducing user fatigue during extended operating periods
• Case included
Typical Applications
•Construction
•Industial
•DIY
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer |
Blows per Minute | 5200bpm |
Brand | DeWalt |
Capacity | Concrete 30mm Wood 30mm |
Chuck Type | SDS-Plus |
EAN | 5035048648667 |
ECLASS Code | 21050190 |
Item | Corded SDS Hammer Drill |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 3.5J |
MFR Part No. | D25333K-GB |
Model Number | D25333K |
No Load Speed | 1150rpm |
Power | 950W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 240V |
Weight | 2.3kg |