SKU:
DEW2722546D
MPN:
D25417KT-GB
£579.00
Ex VAT
£694.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Ideal for drilling large anchor, fixing and through holes in concrete and masonry from 6 to 32 mm in diameter.
• Brushed motor providing an input power of 1000W for optimum performance, delivering a no load speed of 820 rpm and 4.2J impact energy.
• 3 mode selector: Hammer and rotary, rotary only, hammer only for various site applications, recessed for added durability.
• An anti-rotation system detects a loss of tool control and reacts by instantly cutting the power for enhanced safety.
• Active vibration control system (8.2m/s²) incorporating a floating rear handle to reduce fatigue for increased safety, comfort and productivity.
• Over moulded gripping area for enhanced comfort.
• Quick change 3 jawed chuck provides speed, precision and flexibility when drilling in wood, ceramic and steel.
• Large hammer mechanism construction guarantees longer tool life and superior performance.
• Electronic variable speed switch for total control.
• Reversible brush ring for increased wear life of the brush.
The DEWALT 32mm 4KG SDS Plus Combination Hammer Drill with Quick Change Chuck is a powerful heavy duty tool designed for high performance drilling. The 1000W motor and a high impact energy of 4.2J offers improved performance and drilling.
It has a rotation stop mode for light chiselling applications in brick, soft masonry and concrete. The drill is ideal for drilling anchors and fixing holes into concrete, brick and masonry up to 32mm.
Perform & protect delivers minimal vibration at 8.2m/s², reducing user fatigue during extended operating periods.
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Blows per Minute | 4700bpm |
Brand | DeWalt |
Capacity | max. Drilling Capacity 32mm |
Chuck Type | SDS-Plus |
EAN | 5035048700419 |
ECLASS Code | 21050190 |
Includes | 20mm Chisel 3 Jaw Chuck Brad Point 6, 8, 10, 12mm Flatwood 20, 25mm Glasses & Gloves HSS 6, 8, 10, 12mm SDS-Plus Extreme 10, 12mm |
Item | Corded SDS Hammer Drill |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 4.2J |
MFR Part No. | D25417KT |
Model Number | D25417KT-GB |
No Load Speed | 820rpm |
Power | 1000W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 230V |
Weight | 4.3kg |