Bosch

GBH 18V-20 18v Cordless SDS-Plus Hammer Drill Supplied in L-Boxx Body Only Version - No Batteries or Charger Supplied - 0 611 911 001

SKU:

BCH2662037D

MPN:

0611911001

£0.00

Inc VAT

£0.00

Ex VAT

Out of Stock.

    Overview

    Features & Benefits:


    • High performance - as fast as corded. Same impact energy, same drilling capacity and same speed as GBH 2-20.


    • High versatility 3 mode drive - For drilling, hammer drilling and chiseling.


    • Vario-lock: adjust the chisel to 36 different positions


    • Compact and lightweight with an ergonomic softgrip handle for excellent comfort and control, especially in confined spaces or overhead


    • Variable speed - With forward / reverse function.


    • Rotation clutch control - No abrupt blockage of the tool by unlatching clutch dogs and minimizing torque.


    • 100% compatibility - part of the Bosch Professional 18 volt cordless range.


    Available Operation Modes
    Hammer Only Rotation & Hammer Rotation Only
    Blows per Minute
    4,450bpm
    Brand
    Bosch
    Capacity
    Max. Drilling Diameter in Concrete: 20 mm Max. Drilling Diameter In Steel: 13 mm Max. Drilling Diameter In wood: 30 mm
    Chuck Type
    SDS-Plus
    ean
    3165140860185
    eclassCode
    21050190
    Includes
    Auxiliary Handle Depth Stop L-Boxx Carry Case
    Item
    Cordless SDS Hammer Drills
    Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
    Maximum Impact Energy
    1.7J
    MFR Part No.
    0 611 911 001
    Model Number
    GBH 18V-20
    No Load Speed
    1,800rpm
    Noise / Vibration Information
    Vibration Emission Value Ah Drilling in metal 2.5 m/s² Vibration Emission Value Ah Hammer Drilling in Concrete 12.6 m/s² Vibration Emission Value Ah Screwdriving 2.5 m/s² Vibration Uncertainty K 1.5 m/s²
    Number of Batteries Supplied
    0
    Power Source
    Cordless
    Voltage
    18V
    Weight
    3.2kg