SKU:
BCH2662061B
MPN:
0611914073
£859.39
Ex VAT
£1031.27
Inc VAT
Product Details
Product Specification
Possessing BITURBO Technology and an impact rate at rated speed of 0-2900 bpm. With three work settings for use with concrete, wood and metal. Has Bluetooth capabilities and comes with 2 x 5.5Ah or 8.0 Ah batteries, a GAL 1880 CV charger and a sleek carry case.
Technical Specifications
• Drilling dia. in concrete with hammer drill
bits [mm] 8 - 32
• Opt. app. range in concrete with hammer
drill bits [mm] 12 - 30
• Max. drilling diameter in metal [mm] 13
• Max. drilling diameter in wood [mm] 40
Features and Benefits
• The market's most powerful cordless SDS plus hammer making it ideal for tough applications
• Three varying work settings to ensure precision and accuracy no matter the task at hand
• Adjustments can be made via Bluetooth on the Bosch Toolbox app, to give you complete control and show real time tool status
Typical Applications
• Ideal for working on tough concrete jobs
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation Only |
Battery Capacity | 5.5Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 2900bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Type | SDS-Max |
ECLASS Code | 21050190 |
Includes | Body, 2 x 5.5Ah Batteries and Carry Case Included GAL 1880 CV Charger |
Item | Cordless SDS Hammer Drill |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 5.8J |
MFR Part No. | 611914073 |
Model Number | GBH 18V-34 CF |
No Load Speed | 500rpm |
Noise / Vibration Information | Sound power level 100 dB(A) Sound pressure level 89 dB(A) Uncertainty K= 3 dB. |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 4.9kg |