SKU:
BCH2662061F
MPN:
0611915072
£809.00
Ex VAT
£970.80
Inc VAT
Product Details
Product Specification
With BITURBO Brushless technology and lightweight, compact design, the GBH 18V-36 C Professional cordless SDS max hammer is big on power. Possesses soft start and a lock-on button for use in permanent chiselling. Has Bluetooth capabilities and can be connected via the Bosch App.
Technical Specifications
• Drilling dia. in concrete with hammer drill
bits [mm] 12 - 40
• Opt. app. range in concrete with hammer
drill bits [mm] 14 - 36
Features and Benefits
• Has an easy to read interface and Bluetooth connectivity for total tool control from the Bosch App
• Compact in size compared to others on the market, but big on power making it easier to transport
• KickBack and Vibration control to ensure precision whilst using
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation Only |
Battery Capacity | 8Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 2900bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Type | SDS-Max |
ECLASS Code | 21050190 |
Includes | 2 x 8.0Ah Batteries Carry Case GAL 1880 CV Charger |
Item | Cordless SDS Hammer Drill |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 7J |
MFR Part No. | 611915072 |
Model Number | GBH 18V-36C |
No Load Speed | 500rpm |
Noise / Vibration Information | Sound power level 101 dB(A) Sound pressure level 90 dB(A) Uncertainty K= 3 dB |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 5.1kg |