£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
The GBH 18 V-LI Compact Professional is the smallest and lightest cordless rotary hammer in its class. With its weight of only 1.9kg and a length of 278mm, working overhead and in confined spaces is a cinch. A drilling diameter of up to 12mm into concrete combined with a powerful 1.0 Joule of impact force make it the perfect drill for plumbers and electricians.
Attribute | Value |
---|---|
Blows per Minute | 4950bpm |
Brand | Bosch |
Chuck Type | SDS-Plus |
EAN | 3165140600163 |
ECLASS Code | 21050190 |
Item | Cordless SDS Hammer Drill |
Maximum Impact Energy | 1J |
Model Number | GBH 18VLICPN |
No Load Speed | 1050rpm |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |