£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Portable radio can be positioned horizontally or vertically. USB, mains AC and Battery powered capabilities. IP 54 protection. Can also couple two radios together via smartphone. Also boasts Bluetooth for pairing with your phone or other device. Comes fitted with two speakers with a combined sound of 15W and enhanced bass response from the passive radiators.
Features and Benefits
• Bluetooth compatible and also features an AUX and FM setting to allow music to play in a versatile way
• Fitted with a robust handle and hook for easy transportation and placement
• USB, AC and Battery powered capabilities for a range of ways to keep you listening on the go
Technical Specifications
• Radio frequency range FM [MHz] 87.5 - 108
• Station presets FM 8
• Input voltage(s), battery [V] 18
• Input voltage(s), mains [V] 100 - 240
• Output voltage(s), mains [V] 18
• Weight excl. battery [kg] 2,3
• Rated power of amplifier (in mains operation) [W] 15
Typical Applications
• Ideal for providing jobsites with radio entertainment as well as smartphone-sourced music
Notes
It is compatible with Bosch Professional 18 V batteries (1.5 - 8 Ah), sold separately
Attribute | Value |
---|---|
Brand | Bosch |
Colour | Black/Blue |
Compatible Battery Type | Lithium-ion |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 06014A3070 |
Model Number | GBP 18V-2C |
Number of Batteries Supplied | 0 |
Radio Frequency | FM Radio |
Size & Weight | 202 x 375 x 160 |
Specification | 15W Dual Speakers |
Supply Voltage | 18/240V |
UNSPSC Code | 52161511 |