£159.99
Ex VAT
£191.99
Inc VAT
Product Details
Product Specification
Product Documents
GBP 18V-2SC portable radio with power capabilities of AC or battery. Has FM and DAB+ frequencies available.
Features and Benefits
• Bluetooth compatible and also features an AUX, DAB+ and FM settings to allow music to play in a versatile way
• Capability to couple two radios together via smartphone
• Can be positioned horizontally or veritcally to suit the workspace
• Comes fitted with two speakers with a combined sound of 15W and enhanced bass response from the passive radiators
• Fitted with a robust handle and hook for easy transportation and placement
• USB charging port
Technical Specifications
• Radio frequency range FM [MHz] 87.5 - 108
• Station presets FM 8
• Input voltage(s), mains [V] 100 - 240
• Rated power of amplifier (in mains operation) [W] 15
Contents
• 1 x GPB 18V-2 SC radio
• 1 x DC-in power adapter (spare part number 1 619 PB4 880)
• 1 x AUX cable
• 1 x 3 V CR2032 lithium button cell battery
Notes
̉• IP 54 protection
• Compatible with Bosch Professional 18 V batteries (1.5 - 8 Ah)
• Batteries not included
Attribute | Value |
---|---|
Brand | Bosch |
Colour | Black/Blue |
Compatible Battery Type | Lithium-ion |
EAN | 4059952556161 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 06014A3170 |
Model Number | GBP 18V-2SC |
Number of Batteries Supplied | 0 |
Radio Frequency | Aux Bluetooth DAB+/FM |
Series | GBP 18V-2SC |
Size & Weight | 2.5kg (exlcuding battery) |
Supply Voltage | 18V |
UNSPSC Code | 52161511 |