£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
Robust DAB+ Radio with AM/FM settings as well as Bluetooth and AUX outlets. Powered via 18V, AC or USB for fast charging with up to 2.1A. Also features two outlets to power tools. With hardy roll cage and four built in speakers with a combined wattage of 20. Plus subwhoofer to optimise bass.
Features and Benefits
• Has DAB+, Bluetooth FM and AUX compatibilities making it a versatile system
• Possesses a protective roll cage to withstand harsh jobsite conditions
• Integrated 20W subwhoofer for maximum sound to be heard over loud working environments
Technical Specifications
• Radio frequency range DAB+ [MHz] 174.928 - 239.2
• Station presets FM: 4
• Station presets DAB+: 4
• Input voltage(s), battery [V] 18
• Input voltage(s), mains [V] 100 - 240
• Rated power of amplifier (in mains operation) [W] 40
Typical Applications
Ideal for use on rough jobsites or areas in harsh conditions
Notes
Compatible with all Bosch Professional 18V batteries. Sold separately.
Attribute | Value |
---|---|
Brand | Bosch |
Colour | Black/Blue |
Compatible Battery Type | Lithium-ion |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 06014A4170 |
Model Number | GPB 18V-5SC |
Number of Batteries Supplied | 0 |
Radio Frequency | FM Radio |
Size & Weight | 8.8kg |
Supply Voltage | 18/240V |
UNSPSC Code | 52161511 |