£186.89
Ex VAT
£224.27
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use on a busy and punishing job site, this all in one DAB+, AM/FM and Bluetooth® speaker allows you to play music your way. Boasting a high sound quality, on board battery charging and the ability to be battery or AC/DC charged, the product is versatile and durable. This product is supplied without a battery, this must be purchased separately.
Features and Benefits
• Premium speaker and high-frequency tweeter provides a truly high sound quality
• DAB+ and AM/FM tuner ensures superior reception as well as accuracy, signal clarity and can offer additional information such as the current song, artist and accurate time
• Digital Bluetooth® receiver allows you to play music up to 30 m away from your connected smartphone, computer or tablet for personalisation
• Built in charger function allows you to quickly charge any M12™ batteries or electric devices via USB port (battery sold separately)
• IP54 rating when the product is in battery mode, making the radio dust and splashing water resistant
• AC/DC versatility means that the product can be powered by MILWAUKEE® M12™ batteries, or mains plug supply to suit your needs
Typical Applications
• On Site
Attribute | Value |
---|---|
Brand | Milwaukee |
Colour | Black Red |
Compatible Battery Type | Lithium-ion |
EAN | 4058546325114 |
MFR Part No. | 4933472115 |
Model Number | M12 RCDAB+-0 |
Number of Batteries Supplied | 0 |
Radio Frequency | AM/FM Radio Bluetooth DAB+ |
Series | M12™ |
Size & Weight | 1.9 Kg Weight (With Battery) |
Supply Voltage | 230V |
UNSPSC Code | 52161511 |