£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
UR18DSDL 18V DAB Site Radio With Bluetooth - Body Only
• 2 x 90mm 7W speakers
• Equipped with DAB receiver for superior sound quality and low noise
• Bluetooth® wireless technology
• USB socket to charge your device
• Battery or mains powered - BATTERY NOT INCLUDED
• IPX4 water resistant
• Aux input connects to a 3.5mm headphone socket
• Up to 19 hours operation from a 5.0Ah battery
• Folding rubber antenna
• Storage case holds most smartphones
• Resin & rubber frame for extra protection
• Runs off any 14.4V or 18V Li-Ion slide-in battery
1 year standard warranty. Eligible for extended warranty when registered within 4 weeks of purchase.
Attribute | Value |
---|---|
Brand | Hikoki |
Colour | Black/Green |
Compatible Battery Type | Lithium-ion |
EAN | 4966376319626 |
Model Number | UR18DSDLJ4Z |
Number of Batteries Supplied | 0 |
Radio Frequency | AM/FM Radio |
Size & Weight | Height 265mm Length 405mm Weight (without battery ) 4.0kg Width 312mm |
Supply Voltage | 14.4-18V |
UNSPSC Code | 52161511 |