£199.99
Ex VAT
£239.99
Inc VAT
Product Details
Product Specification
Built with a heavy duty powder coated finish, used across a wide range of environments.
• Supply: 230v (13amp)
• Fuel Type: Propane
• Heat Output: 51,787 - 107,000 BTU/hr (15.2 - 31.4kW)
• Approx. Heating Area: 718m³ (23,355 cu.ft)
• Av. Fuel Consumption: 1.044 - 2.014kg/hr
• Finish: Heavy Duty Painted
• Wheel Mounted: Kit available (09285)
• Gross Weight: 13.1kg
• Packaged Dimensions (HxWxL): 315mm x 385mm x 545mm
Attribute | Value |
---|---|
Brand | SIP |
Case Material | Steel |
EAN | 5012713092833 |
ECLASS Code | 27140515 |
Fuel Type | Propane |
Heating Output | 15.2 - 31.4kW |
MFR Part No. | 09283 |
Mount Type | Free Standing |
Plug Amperage Rating | 13A |
Portability | Portable |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 230V |