£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Product Documents
Two layer stainless steel combustion chamber helps to keep a constant temperature. Stainless steel casing and heavy-duty construction means reliable, long term use.
Extra large burner. Thermal overload protection with automatic gas shut off. Leading piezo electric ignition. Supplied with gas hose and propane regulator.
Protection class: IP44.
Fuel consumption: 4.29kg/hr.
Heated volume: 1500m³.
Attribute | Value |
---|---|
Fuel Consumption (approx) | 5.96L/h |
Brand | Kobe |
Case Material | Stainless Steel |
EAN | 5036140239852 |
ECLASS Code | 27140515 |
Fuel Type | Propane |
Heating Output | 50kW |
Model Number | KSH171 |
Mount Type | Free Standing |
Overall Depth | 622mm |
Overall Height | 439mm |
Overall Width | 277mm |
Plug Amperage Rating | 13A |
Portability | Portable |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 240V |
Weight | 12.6kg |