£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Product Documents
KSH058
Two layer stainless steel combustion chamber helps to keep a constant temperature. Stainless steel casing and heavy-duty construction means reliable, long term use.
Overheat protection safety device. Automatic gas shut off. Supplied with gas hose and propane regulator.
Input voltage: 220V-240V/1ph/50Hz
Potection class: IP44
Fuel consumption: 1.24kg/hr.
Heated volume: 200 m³.
Weight: 8kg
Attribute | Value |
---|---|
Fuel Consumption (approx) | 1.72L/h |
Brand | Kobe |
Case Material | Stainless Steel |
EAN | 5036140239876 |
ECLASS Code | 27140515 |
Fuel Type | Propane |
Heating Output | 17kW |
Model Number | KSH058 |
Mount Type | Free Standing |
Overall Depth | 480mm |
Overall Height | 295mm |
Overall Width | 225mm |
Plug Amperage Rating | 13A |
Portability | Portable |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 240V |
Weight | 8kg |