£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
SS125UKP
The SS125 is ideal for the first time buyer or infrequent decorators. It will remove all types of wallpaper, multi-layered, painted and even Artex®. Use with clean water - no chemicals.
Features:
4ltr water capacity. 12 minute steam up time. 70 minute usage time. 2,000W element. Thermal protectors. 3.65m cool-to-touch hose. Exterior water level indicator. Anti discharge device. Pressure relief valve. Anti implosion device.
Attribute | Value |
---|---|
Brand | Earlex |
EAN | 5016501000956 |
ECLASS Code | 36060302 |
Element Power | 2000W |
Hose Length | 3.65m |
MFR Part No. | SS125UKP |
Steam Preparation Time | 12min. |
UNSPSC Code | 27112700 |
Usage Time | 70min. |
Voltage | 240V |
Water Capacity | 4L |