£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
For grinding, deburring, blending and polish sanding of wood, metal, ceramics, composites, stainless steel, plastics, fibreglass, rubber, glass and stone. Superior belt tracking and fast abrasive belt changes. Quick-change composite housing cover reduces vibration and is thermally insulated. Belt housing has larger opening for belt tracking and operation. Front exhaust.
14000: 13mm
Air inlet thread: 1/4" NPT.
Air consumption: 4cfm at 90psi.
Belt size (W x L): 3 - 13 x 610mm.
Noise level: 77dBA.
Overall length: 371mm.
40320 - 19mm
Grinding head pivots 360°. Front exhaust.
Air inlet thread: 1/4" NPT.
Air consumption: 4cfm at 90psi.
Belt size (W x L): 3 - 19 x 610mm.
Noise level: 80dBA.
Overall length: 362mm.
Attribute | Value |
---|---|
Air Consumption | 31CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Dynabrade |
Compatible Hose Inner Diameter | 6mm |
EAN | 0616026140004 |
ECLASS Code | 21051390 |
Item | Air Belt Sanders |
MFR Part No. | 14000 |
Model Number | 14000 |
No Load Speed | 20000rpm |
Power | 375W |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 1.51kg |