£599.00
Ex VAT
£718.80
Inc VAT
Product Details
Product Specification
This versatile belt tool has 0.5 horsepower and 20,000 RPM, offering precise grinding, deburring, blending, and polishing. Ideal for metal, plastic, fiberglass, composites, rubber, and glass. Accommodates a range of belt sizes for diverse applications. 7-degree offset design ensures user comfort and the grinding head's 360-degree pivot allows optimal positioning for efficient work. Crafted for adaptability and efficiency, this tool is a powerhouse for achieving professional finishes across various materials.
Features and Benefits
• Offers versatile applications on diverse materials
• Accommodates 1/4""-3/4"" W x 18"" L belts
• Ergonomic 7-degree offset design
• 360-degree pivoting grinding head for optimal positioning
Attribute | Value |
---|---|
Air Consumption | 27CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Dynabrade |
Compatible Hose Inner Diameter | 10mm |
EAN | 0616026403208 |
ECLASS Code | 21051390 |
Item | Air Belt Sanders |
MFR Part No. | 40320 |
Model Number | 40320 |
No Load Speed | 20000rpm |
Power | 375W |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 1.27kg |