£294.00
Ex VAT
£352.80
Inc VAT
Product Details
Product Specification
Product Documents
Model 9031 is an improved version of the predecessor Model 9030. More powerfuland equipped with a speed adjusting dial for getting optimum belt speed to suit various work pieces. Can be connected to Makita vacuum cleaner/dust collector.
Variable speed. Suitable for use in confined spaces.
Power input: 550W.
Belt size: 30 x 533mm.
Belt speed: 200-1000m/min.
Length: 380mm.
Available in 240 and 110V.
Attribute | Value |
---|---|
Brand | Makita |
EAN | 0088381016445 |
ECLASS Code | 21051390 |
Height | 380mm |
Item | Corded Belt Sander |
Length | 90mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | 9031/1 |
Power | 550W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 110V |
Weight | 2.1kg |
Width | 170mmmm |