£287.00
Ex VAT
£344.40
Inc VAT
Product Details
Product Specification
Product Documents
9237CB - 180mm 1,200w Polisher - 240V
Featuring:
•Ergonomically designed loop "D" handle with rubberised soft grip provides great user control.
•Double Insulation.
•Elastomer bumpers on gear housing protects a precious surface, such as a car body from damage and scratches.
•Screw down type vent dust cover prevents ingress of wool fibres.
Constant speed control gives consistant speed performance even under load.
•Soft start feature.
•Variable speed control dial.
Comes with:
Wool pad.
Sleeve.
Hex wrench.
Attribute | Value |
---|---|
Brand | Makita |
ECLASS Code | 21051390 |
Height | 187mm |
Includes | Hex Key Sleeve Wool Pad |
Item | Corded Polishers |
Length | 431mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 9237CB |
Model Number | 9237CB/2 |
No Load Speed | 600 - 3,200rpm |
Power | 1200W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 240V |
Weight | 3.4kg |
Width | 198mmmm |