£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
BL16L Belt Sander offers complete versatility thanks to the interchangeable belt arm design, allowing the use of a wide range of belts.
The adjustable head improves access to restricted areas as well as improving comfort and control.
• Multiple arms to suit a range of belts.
• Belt can be easily replaced.
• Ergo sleeve fitted for operator comfort.
Attribute | Value |
---|---|
Air Consumption | 21.9CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | ATA |
ECLASS Code | 21051390 |
Height | 113mm |
Item | Air Belt Sanders |
Length | 373mm |
MFR Part No. | BL16L |
Model Number | BL16L |
No Load Speed | 16000rpm |
Noise / Vibration Information | Sound Level 73 db(A) |
Power | 375W |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 1.3kg |