SKU:
DEW2720067V
MPN:
DCM848P2-GB
£404.00
Ex VAT
£484.80
Inc VAT
Product Details
Product Specification
The DeWalt DCM848 is ideal for mobile use to polish cars, boats, and worktops. The powerful brushless 18v motor provides a strong rotational force and strong enough to not stall or get bogged down during heavier applications. The polisher features a variable speed dial to help you get the right amount of power for the job at hand.
Features and Benefits
• Brushless motor allows for more powerful work whilst being more efficient on power
• Variable speed dial allows for precise control of power for suitable work loads
• Ergonomic rubberised gripping area to reduce fatigue over long periods of use
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
ECLASS Code | 21051390 |
Item | Cordless Polisher |
MFR Part No. | DCM848P2-GB |
Model Number | DCM848P2-GB |
No Load Speed | 2,000 to 5,000rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 2.9kg |