£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
DWP849X - LX
Variable two finger speed trigger allows the user to control the speed of the unit by adjusting the force applied to the switch. Large variable speed dial allows the user to easily change their speed to suit specific applications. Large spindle lock makes accessory changing easy, "Pop off" brushes protect the armature from damage due to worn brushes. Rubber over moulded gear case allows the user to grip the gear case for greater comfort.
Supplied with 180mm Hook&Loop packing pad and wool bonnet, bail side handle and a horizontal side handle.
Power Input: 1250 Watts
No Load Speed: 0-600/3500rpm
Max. Disc Diameter: 150 & 180 & 230mm
Spindle Thread: M14
Length x Height: 480mm x 135mm
Attribute | Value |
---|---|
Brand | DeWalt |
EAN | 5035048338889 |
ECLASS Code | 21051390 |
Includes | 180mm Hook & Loop Backing Pad 180mm Hook & Loop Bonnet Bail Side Handle Horizontal side handle |
Item | Corded Polishers |
MFR Part No. | DWP849X-GB |
Model Number | DWP849X-GB |
No Load Speed | 600 - 3,500rpm |
Power | 1250W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 240V |
Weight | 3kg |