£264.00
Ex VAT
£316.80
Inc VAT
Product Details
Product Specification
The Bosch GGS 18V-100 is a compact and robust professional cordless straight grinder with a resillient 4-pole high performance motor providing a long lifetime. The compact design, low weight and soft grip allows for easy handling and comfortable working in tight spaces.
Features and Benefits
• Robust 4-pole high performance motor provides robustness and long lifetime
• Compact design and soft grip allows for easy handling and comfortable working in tight spaces
• Only 1.8kg reduces user fatigue over long periods of working
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Bosch |
Brushed or Brushless | Brushless |
EAN | 4059952529868 |
ECLASS Code | 21051390 |
Grinding Wheel Diameter | 50mm |
Item | Cordless Straight Grinder |
Length | 320mm |
MFR Part No. | 06012B4001 |
Model Number | GGS 18V-10 SLC |
No Load Speed | 10,500rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 1.8kg |