£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Professional Straight grinder offers perfect handling for demanding grinding work. Its powerful 650watt motor (with soft start) ensures you make excellent progress through your working day and its KickBack Stop feature detects when the tool is jammed and shuts down immediately, ensuring user safety. The grinding spindle is long and slim and very good at accessing hard to reach areas. The new and improved carbon brushes mean the amount of servicing required for this tool is vastly diminished and the Constant Electronic feature means constant speed, even under heavy load. There is a new clamping system for a secure fit of the grinding stones and its compact and ergonomic shape means versatile grinding in all conditions.
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140588058 |
ECLASS Code | 21051390 |
Features | Single Speed Throttle |
Grinding Wheel Diameter | 6mm |
Height | 75mm |
Includes | 2x Spanner |
Item | Corded Straight Grinder |
Length | 375mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | GGS 28C |
Model Number | GGS 28C |
No Load Speed | 30,000rpm |
Noise / Vibration Information | Sound Power Level 88 dB(A) Sound Pressure Level 77 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 14.0 m/s² (Surface Grinding up to 50mm) Vibration Emission Value Ah 6.0 m/s² (Surface Grinding up to 25mm) Vibration Uncertainty K 1.5 m/s² |
Power | 650W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 110V |
Weight | 1.6kg |