£1079.00
Ex VAT
£1294.80
Inc VAT
Product Details
Product Specification
Frequency 200 Hz
Voltage 135 V
Permitted grinding stone diameter 50 mm
No-load speed 12,000 rpm
Rated power, input 260 W
Rated power, output 150 W
Rated current 1,7 A
Weight as per EPTA 2,1 kg
Toolholder, drive end 6 mm collet
Switch version Rocker switch
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140280808 |
ECLASS Code | 21051390 |
Features | Single Speed Throttle |
Grinding Wheel Diameter | 6mm |
Includes | Angle Screwdriver |
Item | Corded Straight Grinder |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 602228204 |
Model Number | HGS 55-50 |
No Load Speed | 12,000rpm |
Power | 260W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 135V |
Weight | 2.1kg |