Black and Decker

KA900E-GB POWERFILE WITH CYCLONIC CANISTER

SKU:

B&D2645190D

MPN:

KA900E-GB

£58.49

Ex VAT

£70.19

Inc VAT

IN STOCK (4)

    Product Details

    The Black & Decker POWERFILE Belt Sander is a highly versatile tool designed for sanding and filing in the most challenging and confined spaces. Its potent belt sanding action combined with a slim-line profile allows easy access to tight areas, making it an ideal choice for intricate tasks. Beyond its adeptness at smoothing surfaces, this sander excels in removing paint and rust from metal, as well as extracting old screws and nails from timber surfaces. The variable speed feature provides optimal control, ensuring precision in various applications. The inclusion of a Cyclonic Action dust canister enhances efficiency by collecting debris effectively, contributing to a clean and organized working environment. Whether tackling delicate finishing work or heavy-duty tasks, the POWERFILE Belt Sander offers a powerful and adaptable solution for diverse sanding needs.


    Features and Benefits
    • New ergonomically balanced design
    • Revolutionary dust extraction cyclonic cassette
    • Belt size: 451 x 13mm
    • Speed: 900 - 1,600mpm
    • Rating: hobby
    • Weight: 1.6kg
    • Power: 350W


    Typical Applications
    • Removing rust
    • Filing down nails and screw heads
    • Sanding curved surfaces
    • Cleaning out apertures e.g. door locks
    • Shaping wood
    • Sharpening blades
    • Shaping ceramic tiles
    • Removing excess weld


    Product Specification
    Attribute
    Value

    Brand

    Black and Decker

    EAN

    5035048175170

    ECLASS Code

    21051390

    Includes

    13 mm Straight Arm (3) Sanding Belts

    Item

    Corded Belt Sander

    MFR Part No.

    KA900E

    Model Number

    KA900E

    Power

    350W

    Power Source

    Electric

    UNSPSC Code

    27112704

    Voltage

    230V

    Weight

    1.6kg