£819.00
Ex VAT
£982.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Ideally suited to medium sanding applications.
• Multiple arms available to suit a range of belts.
• Quick and easy belt change.
• Ergo sleeve fitted for operator comfort.
Attribute | Value |
---|---|
Air Consumption | 20.13CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | ATA |
ECLASS Code | 21051390 |
Height | 79mm |
Item | Air Belt Sanders |
Length | 278mm |
MFR Part No. | RALM20L |
Model Number | RALM20L |
No Load Speed | 20000rpm |
Noise / Vibration Information | Sound Level 74 db(A) |
Power | 300W |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 0.79kg |