Hikoki

SB8V2 76mm Belt Sander 1020W

2 Variations

SB8V2 76mm Belt Sander 1020W

• Efficient dust collection system.
• Variable speed.
• Electronic speed control.
• Powerful 1020W motor.
• Transparent cover makes sanding position clearly visible.
• Large trigger for easy operation.
• Soft grip handle.
• Dust bag mounted on left for easier sanding in corners.
• Single lever belt change.
• Tracking adjustment knob for belt alignment.
• Lock-on button.
• External brush caps.

he Hikoki SB8V2 is a 1020W 76mm Belt Sander, ideal for trade professionals. The SB8V2 76mm belt sander from Hikoki is a great machine when wanting to remove large amounts of surface material at once, making bigger jobs much more manageable.

Ease of use has been kept in mind when designing this belt sander. The sanding position is clearly visible through the transparent cover, the variable speed is controlled by a dial and the large trigger switch is easily accessible. Supplied with sanding belt and dust bag.