£274.00
Ex VAT
£328.80
Inc VAT
Product Details
Product Specification
Tool Features:
• 1250W motor with excellent overload protection.
• Loop side handle gives greater control at all angles.
•Constant speed control.
• Soft start for even greater control.
• Trigger and dial variable speed control.
• High bearing durability.
• Spindle lock.
The HiKOKI SP18VA Sander Polisher offers increased overload protection. Constant speed control and soft start provide even greater control. It offers the choice of trigger or dial variable speed control. Fitted with a loop side handle that gives greater control at all angles.
Attribute | Value |
---|---|
Brand | Hikoki |
EAN | 4966376279197 |
ECLASS Code | 21051390 |
Includes | 1 x Pin Spanner 1 x Rubber Pad 1 x Sanding pad 1 x Side Handle 1 x Wool Bonnet 1 x Wrench |
Item | Corded Polishers |
Length | 415mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | SP18VAJ1Z |
Model Number | SP18VAJ1Z |
No Load Speed | 600 - 3,400rpm |
Noise / Vibration Information | Sound Power Level 94 dB(A) Sound Pressure Level 83 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Polishing Ah 5.6 m/s² Vibration Emission Value Sanding 3.8 Ah m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 1250W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 240V |
Weight | 2.8kg |