£444.00
Ex VAT
£532.80
Inc VAT
Product Details
Product Specification
Product Documents
SPM pencil grinder perfect for precision deburring and finishing.
Features and Benefits:
■ Slim design makes it ideal for intricate work
■ The small diameter facilitates precise control
■ With a range of speed options it is suitable for use with a wide range of consumables
■ A removable collet guard gives improved control with spindle protection
■ Replacement motor - reduces downtime and repair costs
■ Removable collet guard accommodates improved access, control and spindle protection
Typical Applications:
■ For precision deburring and finishing
Note:
Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Air Consumption | 7CFM |
Air Inlet Size | 1/4in. |
Bore Diameter | 3mm |
Brand | ATA |
ECLASS Code | 21051390 |
Features | Rear Exhaust Ring-style Throttle |
Item | Pencil Grinder |
Length | 135mm |
MFR Part No. | SPM80R |
Model Number | SPM80R |
No Load Speed | 80,000rpm |
Noise / Vibration Information | Noise level 66 dB(A) |
Power | 82W |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 0.17kg |