SKU:
ATA2695130G
MPN:
SPT80R
£579.00
Ex VAT
£694.80
Inc VAT
Product Details
Product Specification
SPM pencil grinder perfect for precision deburring and finishing.
Features:
• It's Slim deisgn makes it ideal for intricate work.
• The small diameter facilitates precise control.
• With a range of speed options it is suitable for use with a wide range of consumables.
• A removable collet guard gives improved control with spindle protection.
• Replacement motor - reduces downtime and repair costs.
• Removable collet guard accomodates improved access, control and spindle protection
Attribute | Value |
---|---|
Air Consumption | 6CFM |
Air Inlet Size | 1/4in. |
Bore Diameter | 3mm |
Brand | ATA |
ECLASS Code | 21051390 |
Features | Rear Exhaust Ring-style Throttle |
Item | Pencil Grinder |
Length | 135mm |
MFR Part No. | SPT80R |
Model Number | SPT80R |
No Load Speed | 80,000rpm |
Noise / Vibration Information | sound Level 70 db(A) |
Power | 60W |
Power Source | Air |
UNSPSC Code | 27112704 |
Weight | 0.15kg |